Shop All Cut-Resistant Sleeves
National Safety Apparel
Cut Resistant Wristlet, L, 23In L, PR
Mfr # S02KX01LG
Zoro # G2404647
product price: $54.99
/pr
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Yellow
- Material Kevlar(R)
- ANSI/ISEA Abrasion Level 2
- Cuff Style Knitted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # S02KX01LG
- Zoro # G2404647
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Length | 23" |
Sleeve Size | L |
Details
Item | Cut-Resistant Sleeve |
Color | Yellow |
Material | Kevlar(R) |
ANSI/ISEA Abrasion Level | 2 |
Cuff Style | Knitted |
ANSI/ISEA Cut Level | 4 |
Cut-Resistant Material | Kevlar(R) Armour |
Sleeve Style | Sleeve |
Sleeve Material | Kevlar(R) Armour |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level 4, Sleeve Style Sleeve, Color Yellow, ANSI/ISEA Abrasion Level 2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6521SC)
- ANSELL Electrical Gloves, Red, Size 10, 14" L, PR (CLASS 0 R 14)
- SPILLTECH Absorbent Boom, Universal, 10 ft. L, PK4 (GB810SN)
- BULLARD Gr50 Series Airline Respirator System (GR50SYS)
- NATIONAL SAFETY APPAREL CutGuard Black Polyester Mesh Wristlet, L, Black, (S01MC9XLG)
- NATIONAL SAFETY APPAREL Cut Resistant Wristlet, XL, 7 In. L, PR (S01KXS7XXL)
- NATIONAL SAFETY APPAREL CutGuard„¢ 27" Kevlar Twill Shoulder Cape Sleeve, Yellow, S30KV27 (S30KV27)
- NATIONAL SAFETY APPAREL Cut Resistant Wristlet, L, 7 In. L, PR (S01KXS7XLG)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (135364)
- MCR SAFETY Cur-Resistant Sleeve, Cut Level A2, 18 in Length, Thumbhole, Gray, Universal Size (9318D7T)
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, XL, PR (2042-XL (10))
- National Safety Apparel Abrasion & Cut Resistant Clothing