Shop All Cryogenic Gloves
National Safety Apparel
Cryogenic Glove, XL, Size 26 to 27 In., PR
Mfr # G99CRSGPXLSH
Zoro # G4743575
product price: $307.99
/pr
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 26 in
- Finger Style Full Finger
- Arm Coverage Shoulder
- Temp. Range -260 Degrees to -300 Degrees F
- Application Laboratory Applications; Low Temperature Applications; Liquid Nitrogen Handling; Blood Banks; Artificial Insemination Clinics; Food-Service Personnel; Liquis Oxygen Handling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # G99CRSGPXLSH
- Zoro # G4743575
- Country of Origin United States
- Category Cryogenic Gloves
Dimensions
Glove Length | 26 in |
Glove Size | XL |
Glove Length Style | Extended Cuff |
Details
Item | Cryogenic Gloves |
Finger Style | Full Finger |
Arm Coverage | Shoulder |
Temp. Range | -260 Degrees to -300 Degrees F |
Application | Laboratory Applications; Low Temperature Applications; Liquid Nitrogen Handling; Blood Banks; Artificial Insemination Clinics; Food-Service Personnel; Liquis Oxygen Handling |
Standards | EN 511 |
Color | Blue |
Glove Materials | Nylon |
Glove Coating Material | Silicone |
Glove Hand Style | Left and Right |
Glove Liner Material | Thinsulate(R) |
Cryogenic Glove Features | Waterproof |
Glove Coating Coverage | Palm and Thumb |
Cuff Style | Extended Gauntlet |
Glove Insulation Material | Thinsulate(R) |
Brand and Series | National Safety Apparel |
Min. Temp. | -300 Degrees F |
Description
Cryogenic Gloves, Glove Size XL, Glove Length 26 in, Blue, Arm Coverage Shoulder, Min. Temp. -300 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-501 (FS-DIAM-501)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 2XL, 1 PR (92720NFXXL)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-A (4060-A)
- MSA SAFETY Automated Test System, 100-240VAC (10128642)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Blue, Straight, PR (G99CRSGPLGSH)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Size 17 to 18 In., PR (G99CRBEPMDEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Size 14 to 15 In., PR (G99CRBEPMDMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Straight, Blue, PR (G99CRSGPSMMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Blue, Size 12 In., PR (G99CRBERMDWR)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Straight, PR (G99CRSGPMDEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Size 14 to 15 In., PR (G99CRBERXLMA)
- National Safety Apparel Cryogenic Gloves