Shop All Cryogenic Gloves
National Safety Apparel
Cryogenic Glove, XL, Olefin/Polyester, PR
Mfr # G99CRBEPXLSH
Zoro # G0056113
product price: $258.99
/pr
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 26 in
- Finger Style Full Finger
- Min. Temp. -300 Degrees F
- Arm Coverage Shoulder
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # G99CRBEPXLSH
- Zoro # G0056113
- Country of Origin United States
- Category Cryogenic Gloves
Dimensions
Glove Length | 26 in |
Glove Size | XL |
Glove Length Style | Extended Cuff |
Details
Item | Waterproof Cryogenic Gloves |
Finger Style | Full Finger |
Min. Temp. | -300 Degrees F |
Arm Coverage | Shoulder |
Color | Blue |
Standards | EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3, Passed IFTH Reference Method ZL0102 for immersion in Liquid Nitrogen |
Temp. Range | -260 Degrees to -300 Degrees F |
Application | Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling |
Cuff Style | Extended Gauntlet |
Brand and Series | National Safety Apparel |
Cryogenic Glove Features | Waterproof |
Glove Materials | Nylon |
Glove Insulation Material | Thinsulate(R) |
Glove Hand Style | Left and Right |
Glove Liner Material | Thinsulate(R) |
Description
Cryogenic Gloves, Glove Size XL, Glove Length 26 in, Blue, Arm Coverage Shoulder, Min. Temp. -300 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490S0023BL)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-111 (FS-17-111)
- SIGNMISSION OSHA Danger Decal, Propane No Smoking No Open Flames, 24in X 18in Decal, 18" W, 24" L, Landscape (OS-DS-D-1824-L-19467)
- KLEENGUARD V80 WildCat Safety Goggles, Black Frame, Clear Lens (20525)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Blue, Size 12 In., PR (G99CRBERMDWR)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Blue, PR (G99CRBERXLEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Blue, Size 12 In., PR (G99CRBERXLWR)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Straight, Blue, PR (G99CRSGPLGMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Blue, Straight, PR (G99CRSGPLGSH)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Size 17 to 18 In., PR (G99CRSGPXLEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Size 14 to 15 In., PR (G99CRBEPSMMA)
- National Safety Apparel Cryogenic Gloves