Shop All Cryogenic Gloves
National Safety Apparel
Cryogenic Glove, Size 17 to 18 In., L, PR
Mfr # G99CRBERLGEL
Zoro # G0056007
product price: $198.99
/pr
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 18 in
- Finger Style Full Finger
- Min. Temp. -300 Degrees F
- Arm Coverage Elbow
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # G99CRBERLGEL
- Zoro # G0056007
- Country of Origin United States
- Category Cryogenic Gloves
Dimensions
Glove Length | 18 in |
Glove Size | L |
Glove Length Style | Extended Cuff |
Details
Item | Water Resistant Cryogenic Gloves |
Finger Style | Full Finger |
Min. Temp. | -300 Degrees F |
Arm Coverage | Elbow |
Color | Blue |
Application | Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling |
Temp. Range | -260 Degrees to -300 Degrees F |
Standards | EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3 |
Glove Insulation Material | Thinsulate(R) |
Cuff Style | Extended Gauntlet |
Glove Materials | Nylon |
Glove Hand Style | Left and Right |
Cryogenic Glove Features | Water-Resistant |
Glove Liner Material | Thinsulate(R) |
Brand and Series | National Safety Apparel |
Description
Cryogenic Gloves, Glove Size L, Glove Length 18 in, Blue, Arm Coverage Elbow, Min. Temp. -300 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Half Dome, Acrylic, 36" (PV36-180)
- SHOWA 12" Chemical Resistant Gloves, PVC, 2XL, 1 PR (KV660XXL-11)
- MUTUAL INDUSTRIES Protective Ear Muffs (50024)
- OK-1 Back Support, Memory Foam Core, S (OK-1500-S)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Blue, PR (G99CRBERXLEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Blue, Olefin/Polyester, PR (G99CRBERSMEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 17 to 18 In., M, PR (G99CRBERMDEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 14 to 15 In., PR (G99CRBERLGMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Size 26 to 27 In., PR (G99CRBEPLGSH)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Size 17 to 18 In., PR (G99CRBEPLGEL)
- TEMPSHIELD CRYO-GLOVES(R) WRIST MED, PR (WRM)
- National Safety Apparel Cryogenic Gloves