Shop All Cryogenic Gloves
National Safety Apparel
Cryogenic Glove, S, Straight, Blue, PR
Mfr # G99CRSGPSMMA
Zoro # G4743593
product price: $239.99
/pr
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 15 in
- Finger Style Full Finger
- Min. Temp. -300 Degrees F
- Arm Coverage Elbow
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # G99CRSGPSMMA
- Zoro # G4743593
- Country of Origin United States
- Category Cryogenic Gloves
Dimensions
Glove Length | 15 in |
Glove Size | S |
Glove Length Style | Extended Cuff |
Details
Item | Cryogenic Gloves |
Finger Style | Full Finger |
Min. Temp. | -300 Degrees F |
Arm Coverage | Elbow |
Color | Blue |
Standards | EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3, Passed IFTH Reference Method ZL0102 for immersion in Liquid Nitrogen |
Application | Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling |
Temp. Range | -260 Degrees to -300 Degrees F |
Glove Coating Coverage | Palm and Thumb |
Cryogenic Glove Features | Waterproof |
Glove Coating Material | Silicone |
Glove Hand Style | Left and Right |
Glove Insulation Material | Thinsulate(R) |
Glove Liner Material | Thinsulate(R) |
Cuff Style | Gauntlet |
Glove Materials | Nylon |
Brand and Series | National Safety Apparel |
Description
Cryogenic Gloves, Glove Size S, Glove Length 15 in, Blue, Arm Coverage Forearm, Min. Temp. -300 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic High-Top Shoe, EE, 8 1/2, Black, PR (MIDCLBR-8.5-2E)
- MUTUAL INDUSTRIES Polyethylene Underground Electric Line D, 6 inch Height, 9 in Width, Poly (17774-79-6000)
- ERB SAFETY Safety Glasses, Blk Frame, Red Revo Mirror, Red Mirror Scratch-Resistant (18611)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-L)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Straight, Blue, PR (G99CRSGPLGMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Straight, Blue, PR (G99CRSGPMDMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Nylon Taslan And PTFE, PR (G99CRBEPXLMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Blue, Size 12 In., PR (G99CRBERLGWR)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 14 to 15 In., PR (G99CRBERLGMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 17 to 18 In., M, PR (G99CRBERMDEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Olefin/Polyester, PR (G99CRBERLGSH)
- National Safety Apparel Cryogenic Gloves