Shop All Cryogenic Gloves
National Safety Apparel
Cryogenic Glove, M, Straight, Blue, PR
Mfr # G99CRSGPMDMA
Zoro # G4743611
product price: $236.99
/pr
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 15 in
- Finger Style Full Finger
- Min. Temp. -300 Degrees F
- Arm Coverage Elbow
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # G99CRSGPMDMA
- Zoro # G4743611
- Country of Origin United States
- Category Cryogenic Gloves
Dimensions
Glove Length | 15 in |
Glove Size | M |
Glove Length Style | Extended Cuff |
Details
Item | Cryogenic Gloves |
Finger Style | Full Finger |
Min. Temp. | -300 Degrees F |
Arm Coverage | Elbow |
Color | Blue |
Application | Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling |
Temp. Range | -260 Degrees to -300 Degrees F |
Standards | EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3, Passed IFTH Reference Method ZL0102 for immersion in Liquid Nitrogen |
Glove Materials | Nylon |
Glove Insulation Material | Thinsulate(R) |
Glove Hand Style | Left and Right |
Cuff Style | Gauntlet |
Glove Coating Coverage | Palm and Thumb |
Glove Coating Material | Silicone |
Glove Liner Material | Thinsulate(R) |
Brand and Series | National Safety Apparel |
Cryogenic Glove Features | Waterproof |
Description
Cryogenic Gloves, Glove Size M, Glove Length 15 in, Blue, Arm Coverage Forearm, Min. Temp. -300 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST CONCEPT DOOR MAT COIR CHECKR WLC (FC-72026)
- DICKIES Jeans, 28 in. Inseam, 35 in. Waist (FD23RB 16 28)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 2XL, 25 PK, White, Microporous Fabric, Zipper (8012-2XL)
- SIGNMISSION Safety Sign, OSHA Warning, 10" Height, 14" Width, Aluminum, Security Cameras In Use, Landscape (OS-WS-A-1014-L-19709)
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Straight, Blue, PR (G99CRSGPSMMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Straight, Blue, PR (G99CRSGPLGMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Blue, PR (G99CRBERXLEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Blue, Size 12 In., PR (G99CRBERXLWR)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Size 26 to 27 In., PR (G99CRBERMDSH)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Blue, Olefin/Polyester, PR (G99CRBERSMEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Size 17 to 18 In., PR (G99CRSGPXLEL)
- National Safety Apparel Gloves & Hand Protection