Shop All Cryogenic Gloves
National Safety Apparel
Cryogenic Glove, M, Size 14 to 15 In., PR
Mfr # G99CRBEPMDMA
Zoro # G0055955
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 14 in
- Finger Style Full Finger
- Min. Temp. -300 Degrees F
- Arm Coverage Elbow
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Safety Apparel
- MFR # G99CRBEPMDMA
- Zoro # G0055955
- Country of Origin United States
- Category Cryogenic Gloves
Dimensions
Glove Length | 14 in |
Glove Size | M |
Glove Length Style | Standard |
Details
Item | Waterproof Cryogenic Gloves |
Finger Style | Full Finger |
Min. Temp. | -300 Degrees F |
Arm Coverage | Elbow |
Color | Blue |
Application | Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling |
Standards | EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3, Passed IFTH Reference Method ZL0102 for immersion in Liquid Nitrogen |
Temp. Range | -260 Degrees to -300 Degrees F |
Brand and Series | National Safety Apparel |
Glove Materials | Nylon |
Glove Liner Material | Thinsulate(R) |
Cryogenic Glove Features | Waterproof |
Glove Hand Style | Left and Right |
Cuff Style | Gauntlet |
Glove Insulation Material | Thinsulate(R) |
Description
Cryogenic Gloves, Glove Size M, Glove Length 14 in, Blue, Arm Coverage Forearm, Min. Temp. -300 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Welding Goggles, Fixed Front, PC Lens (15996)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Orange (OTC36-64-4-X-S)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (2RA21)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709SB3)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Nylon Taslan And PTFE, PR (G99CRBEPXLMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Size 14 to 15 In., PR (G99CRBEPSMMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Olefin/Polyester, L, PR (G99CRBEPLGMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Blue, Size 12 In., PR (G99CRBERMDWR)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Olefin/Polyester, PR (G99CRBERLGSH)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Size 17 to 18 In., PR (G99CRBEPMDEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Straight, Blue, PR (G99CRSGPSMMA)
- National Safety Apparel Gloves & Hand Protection