Shop All Cryogenic Gloves
National Safety Apparel
Cryogenic Glove, M, Blue, Size 12 In., PR
Mfr # G99CRBERMDWR
Zoro # G0055876
product price: $117.99
/pr
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 12 in
- Finger Style Full Finger
- Min. Temp. -300 Degrees F
- Arm Coverage Wrist
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # G99CRBERMDWR
- Zoro # G0055876
- Country of Origin United States
- Category Cryogenic Gloves
Dimensions
Glove Length | 12 in |
Glove Size | M |
Glove Length Style | Standard |
Details
Item | Water Resistant Cryogenic Gloves |
Finger Style | Full Finger |
Min. Temp. | -300 Degrees F |
Arm Coverage | Wrist |
Color | Blue |
Temp. Range | -260 Degrees to -300 Degrees F |
Application | Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling |
Standards | EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3 |
Brand and Series | National Safety Apparel |
Cryogenic Glove Features | Water-Resistant |
Glove Insulation Material | Thinsulate(R) |
Cuff Style | Knit |
Glove Hand Style | Left and Right |
Glove Materials | Nylon |
Glove Liner Material | Thinsulate(R) |
Description
Cryogenic Gloves, Glove Size M, Glove Length 12 in, Blue, Arm Coverage Wrist, Min. Temp. -300 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISWERX Hi-Vis Winter Work Glove XL (127-11063)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 103L Cylinder Cap. (18102913)
- HONEYWELL UVEX Honeywell Amber, Scratch-Resistant (S6902)
- AVENGER SAFETY FOOTWEAR Size 11 FLIGHT AT, MENS PR (A7421-11M)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Blue, Size 12 In., PR (G99CRBERXLWR)
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Blue, Size 12 In., PR (G99CRBERSMWR)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Blue, Size 12 In., PR (G99CRBERLGWR)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Size 14 to 15 In., PR (G99CRBEPMDMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Blue, Straight, PR (G99CRSGPLGSH)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 14 to 15 In., PR (G99CRBERLGMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 14 to 15 In., M, PR (G99CRBERMDMA)
- National Safety Apparel Gloves & Hand Protection