Shop All Cryogenic Gloves
National Safety Apparel
Cryogenic Glove, L, Size 17 to 18 In., PR
Mfr # G99CRBEPLGEL
Zoro # G0056034
product price: $257.99
/pr
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 17 in
- Finger Style Full Finger
- Min. Temp. -300 Degrees F
- Arm Coverage Elbow
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # G99CRBEPLGEL
- Zoro # G0056034
- Country of Origin United States
- Category Cryogenic Gloves
Dimensions
Glove Length | 17 in |
Glove Size | L |
Glove Length Style | Extended Cuff |
Details
Item | Waterproof Cryogenic Gloves |
Finger Style | Full Finger |
Min. Temp. | -300 Degrees F |
Arm Coverage | Elbow |
Color | Blue |
Standards | EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3, Passed IFTH Reference Method ZL0102 for immersion in Liquid Nitrogen |
Application | Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling |
Temp. Range | -260 Degrees to -300 Degrees F |
Glove Materials | Nylon |
Glove Insulation Material | Thinsulate(R) |
Glove Hand Style | Left and Right |
Brand and Series | National Safety Apparel |
Cuff Style | Extended Gauntlet |
Glove Liner Material | Thinsulate(R) |
Cryogenic Glove Features | Waterproof |
Description
Cryogenic Gloves, Glove Size L, Glove Length 17 in, Blue, Arm Coverage Elbow, Min. Temp. -300 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, 2XL, 12PK (56-426/XXL)
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-RW (669-C/48-NRVFO-RW)
- PELICAN Case, 10-5/8 InLx9-11/16 InWx6-7/8 InD, Or (1300)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Do Not Litter - No Lit (A-1218 Do Not Litter - No Lit)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Size 17 to 18 In., PR (G99CRBEPMDEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 17 to 18 In., PR (G99CRBEPXLEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Size 26 to 27 In., PR (G99CRBERMDSH)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 17 to 18 In., L, PR (G99CRBERLGEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Size 14 to 15 In., PR (G99CRBEPSMMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 17 to 18 In., M, PR (G99CRBERMDEL)
- TEMPSHIELD CRYO-GLOVES(R) WRIST LG, PR (WRL)
- National Safety Apparel Gloves & Hand Protection