Shop All Cryogenic Gloves
National Safety Apparel
Cryogenic Glove, L, Olefin/Polyester, PR
Mfr # G99CRBERLGSH
Zoro # G0056077
product price: $252.99
/pr
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 26 in
- Finger Style Full Finger
- Min. Temp. -300 Degrees F
- Arm Coverage Shoulder
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # G99CRBERLGSH
- Zoro # G0056077
- Country of Origin United States
- Category Cryogenic Gloves
Dimensions
Glove Length | 26 in |
Glove Size | L |
Glove Length Style | Extended Cuff |
Details
Item | Water Resistant Cryogenic Gloves |
Finger Style | Full Finger |
Min. Temp. | -300 Degrees F |
Arm Coverage | Shoulder |
Color | Blue |
Standards | EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3 |
Application | Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling |
Temp. Range | -260 Degrees to -300 Degrees F |
Glove Hand Style | Left and Right |
Cuff Style | Extended Gauntlet |
Glove Materials | Nylon |
Cryogenic Glove Features | Water-Resistant |
Glove Insulation Material | Thinsulate(R) |
Brand and Series | National Safety Apparel |
Glove Liner Material | Thinsulate(R) |
Description
Cryogenic Gloves, Glove Size L, Glove Length 26 in, Blue, Arm Coverage Shoulder, Min. Temp. -300 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Kit, Eye Wash Kit, Vinyl (IN-40-3441I-V)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-430-WT-CL)
- CUSTOM LEATHERCRAFT Nitrile Disposable Gloves, 6 ml Palm, Nitrile, XL (2337X)
- ACCUFORM Haz Waste Label, Non-Hazardous Waste, 6x6 in, Self-Lam, 25/PK (MHZW11SLP)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Olefin/Polyester, Blue, PR (G99CRBERXLSH)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 17 to 18 In., M, PR (G99CRBERMDEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Size 14 to 15 In., PR (G99CRBERXLMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Olefin/Polyester, PR (G99CRBERSMMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Blue, PR (G99CRBERXLEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 17 to 18 In., PR (G99CRBEPXLEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Size 17 to 18 In., PR (G99CRBEPLGEL)
- National Safety Apparel Gloves & Hand Protection