Shop All Aprons
National Safety Apparel
Cryogenic Apron, Blue, 48 In. L, 24 In. W
Mfr # A02CRC24X48
Zoro # G1784815
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon
- Length 48 in
- Width 24 in
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # A02CRC24X48
- Zoro # G1784815
- UPC # 845811056019
- Country of Origin United States
- Category Aprons
Dimensions
Length | 48 in |
Width | 24 in |
Size | Universal |
Size (Length x Width) | 48 in x 24 in |
Overall Length | 48 in |
Named Size | Universal |
Details
Item | Cryogenic Apron |
Color | Blue |
Material | Nylon |
Closure Type | Buckle |
Standards | EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3 |
Number of Pockets | 0 |
Fabric Weight | 10.6 oz |
Features | Adjustable Neck and Waist Straps have Quick Disconnects for Easy On/Off |
Waist Closure | Buckle |
Apron Type | Bib Apron |
Minimum Temperature Rating | -300 Degrees F |
Breakaway | Yes |
Water-Resistant | Yes |
Back Style | Open |
Neck Closure Type | Buckle |
Description
Cryogenic Apron, Apron Type Bib Apron, Color Blue, Features Adjustable Neck and Waist Straps have Quick Disconnects for Easy On/Off, Back Type Open, Breakaway Yes, Length 48 in, Material Nylon, Size Universal, Fabric Weight 10.6 oz, Minimum Temperature Rating -300 Degrees F, Standards EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3, Waist Closure Buckle, Water-Resistant Yes, Width 24 in, Neck Closure Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Circuit Breaker Lockout, Clamp-On w/Screw, Width: 4 3/64 in (S3823)
- LYLE Danger Sign, 10 in H, 7 in W, Aluminum, Vertical Rectangle, English, U6-1118-RA_7X10 (U6-1118-RA_7X10)
- CONDOR Coated Gloves, Nylon Span, Nitrile, S, PR (60WF87)
- HONEYWELL NORTH NorthFlex Red NF11 Foamed PVC Palm Coated Gloves (NF11/9L)
- NATIONAL SAFETY APPAREL Cryogenic Apron, Blue, 36 In. L, 24 In. W (A02CRC24X36)
- NATIONAL SAFETY APPAREL CutGuard 24in x 36in Kevlar Twill Bib Apron, (A02KV24X36)
- NATIONAL SAFETY APPAREL Cryogenic Apron, Blue, 42 In. L, 24 In. W (A02CRC24X42)
- ANSELL Bib Apron, Blue, 33 In. W, 44 In. L (56-009)
- ANSELL Bib Apron, Yellow, 45 In. L, Universal (56-801)
- BLACKSTONE Cotton Apron (3047)
- ANSELL Bib Apron, Yellow, 45 In. L (56-400)
- National Safety Apparel Workwear