Shop All Arc Flash & Flame-Resistant Clothing Kits
National Safety Apparel
Coverall Arc Flash Kit, Navy, S, 9 oz
Mfr # KIT2CV11NGSM
Zoro # G910412242
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Coverall, Faceshield Bag, Gear Bag, Hard Hat, Pure View Faceshield, Safety Glasses
- ATPV Rating 12 cal/sq cm
- Standards ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
- Features Action Back Allows for Full Range of Motion, Leg Openings Made to Fit Over Work Boots
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Safety Apparel
- MFR # KIT2CV11NGSM
- Zoro # G910412242
- UPC # 845811071173
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Leather Protector Length | 10 in |
Maximum Chest Size | 34 in |
Maximum Waist Size | 32 in |
Minimum Chest Size | 30 in |
Minimum Waist Size | 28 in |
Description
Coverall Arc Flash Kit, Navy, Size S, Standards ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269, Includes Coverall, Faceshield Bag, Gear Bag, Hard Hat, Pure View Faceshield, Safety Glasses, Fabric Weight 9 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Snort N Boar Pigskin Leather Palm, L, PK12 (1925L)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-101 (FS-17-101)
- STRANCO Die-Cut Refl. Letter Label, B, 4In H, PK5 (DWR-4-B-5)
- RETURNPAK Can Recycling System, 40 Can Capacity (SUPPLY-325)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, XL (KIT4SCLT40NGXL)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-MD-NR)
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, 2X (KIT2TC8TPVB2XNG-NR)
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, L (KIT2TC8TPVBLGNG-NR)
- NATIONAL SAFETY APPAREL ArcGuard® KIT4SC40L11 40 cal Compliance Arc Flash Kit w/ Short Coat & Bib Overall, L, Sz 11 (KIT4SC40LG11)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08MD09 8 cal/cm2 Arc Flash Kit with FR Coverall, MD, Glove Size 09 (KIT2CV08MD09)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- National Safety Apparel Arc Flash and Flame Resistant Clothing