Shop All Arc Flash & Flame-Resistant Clothing Kits
National Safety Apparel
Coverall Arc Flash Kit MD, 12cal
Mfr # KIT2CV11NGMD
Zoro # G610412238
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 9 oz
- Color Navy
- Features Action Back Allows for Full Range of Motion, Leg Openings Made to Fit Over Work Boots
- Size M
- Standards ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KIT2CV11NGMD
- Zoro # G610412238
- UPC # 845811071166
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Minimum Waist Size | 32 in |
Minimum Chest Size | 34 in |
Leather Protector Length | 10 in |
Maximum Chest Size | 38 in |
Maximum Waist Size | 34 in |
Description
Coverall Arc Flash Kit, Navy, Size M, Standards ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269, Includes Coverall, Faceshield Bag, Gear Bag, Hard Hat, Pure View Faceshield, Safety Glasses, Fabric Weight 9 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Heat Resistant Gloves, Green, L, Cotton, PR (Y6302L)
- NOTRAX 5 ft. L x Rubber, 3/8" Thick (447S3060BL)
- SEE ALL INDUSTRIES Mirror, Glass, Outdoor, 20" x 30" (RRO2030)
- BRADY USSC2 Modular Fuse Lockout 2/Pack, 2PK (149282)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-MD-NR)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-SM-NR)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-XL-NR)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-3X-NR)
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, L (KIT2TC8TPVBLGNG-NR)
- NATIONAL SAFETY APPAREL ArcGuard® KIT4SC40XL10 40 cal Compliance Arc Flash Kit w/ Short Coat & Bib Overall, XL, Sz 10 (KIT4SC40XL10)
- SALISBURY Arc Flash Clothing Kits (SK40RGL)
- National Safety Apparel Arc Flash and Flame Resistant Clothing