National Safety Apparel

Coverall Arc Flash Kit LG, 12cal


product price: $537.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
  • Color Navy
  • Fabric Weight 9 oz
  • Includes Coverall, Faceshield Bag, Gear Bag, Hard Hat, Pure View Faceshield, Safety Glasses
  • ATPV Rating 12 cal/sq cm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Minimum Waist Size 34 in
Leather Protector Length 10 in
Maximum Chest Size 42 in
Minimum Chest Size 38 in
Maximum Waist Size 38 in

Description

Coverall Arc Flash Kit, Navy, Size L, Standards ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269, Includes Coverall, Faceshield Bag, Gear Bag, Hard Hat, Pure View Faceshield, Safety Glasses, Fabric Weight 9 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.