Shop All Arc Flash & Flame-Resistant Clothing Kits
National Safety Apparel
Coverall Arc Flash Kit 2X, 12cal
Mfr # KIT2CV11NG2X
Zoro # G110412240
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- ATPV Rating 12 cal/sq cm
- Standards ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
- Fabric Weight 9 oz
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KIT2CV11NG2X
- Zoro # G110412240
- UPC # 845811071050
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Maximum Waist Size | 46 in |
Leather Protector Length | 10 in |
Maximum Chest Size | 50 in |
Minimum Waist Size | 42 in |
Minimum Chest Size | 46 in |
Description
Coverall Arc Flash Kit, Navy, Size 2XL, Standards ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269, Includes Coverall, Faceshield Bag, Gear Bag, Hard Hat, Pure View Faceshield, Safety Glasses, Fabric Weight 9 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Silver, Polyester (IEX-MPRE-04-L)
- CONDOR Drain Seal, 18inLx18inWx1/4in Thick, Yllw (48FZ07)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK99-200)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Before You Lift Remember Over Sign, Portrait (OS-NS-A-1014-V-10332)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08MD09 8 cal/cm2 Arc Flash Kit with FR Coverall, MD, Glove Size 09 (KIT2CV08MD09)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-SM-NR)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08B2X09 8 cal/cm2 Arc Flash Kit w/ FR Coverall w/ Balaclava, 2XL, Glove Size 09 (KIT2CV08B2X09)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08BXL08 8 cal/cm2 Arc Flash Kit w/ FR Coverall w/ Balaclava, XL, Glove Size 08 (KIT2CV08BXL08)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-XL-NR)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-MD-NR)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- National Safety Apparel Workwear and Protective Clothing