Shop All General Purpose Gloves
National Safety Apparel
Class 2 Glove KIT, Yellow, 10 Glove Size
Mfr # KITGC2Y10-NR
Zoro # G310069756
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E
- Includes 12 in Leather Protectors, Glove Bag
- Length 14 in
- Max. Use Voltage 17,000 V AC / 25,500 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Safety Apparel
- MFR # KITGC2Y10-NR
- Zoro # G310069756
- UPC # 845811074426
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 10 |
Length | 14 in |
Details
Item | Electrical Glove Kit |
Standards | ANSI/ASTM D 120, CSA Z462, NFPA 70E |
Includes | 12 in Leather Protectors, Glove Bag |
Max. Use Voltage | 17,000 V AC / 25,500 V DC |
Voltage Class | Class 2 |
Max. Use Voltage (DC) | 25,500V DC |
Electrical Insulating Glove Color | Yellow |
Glove Hand Style | Left and Right |
Brand and Series | National Safety Apparel |
Max. Use Voltage (AC) | 17,000V AC |
Glove Color | Yellow |
Glove Materials | Leather, Rubber |
Electrical Insulating Type | Type I |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Leather, Rubber, Glove Size 10, Includes 12 in Leather Protectors, Glove Bag, Max. Use Voltage 17,000 V AC / 25,500 V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, Voltage Class Class 2, Electrical Insulating Glove Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Thraxus Safety Eyewear Black Metal Frame, Smoke Polarized Lens (TXM7-2PID)
- ANSELL Cleanroom Apron, Blue, Large (56-903)
- AZAR DISPLAYS 8.5"W x 11"H Top-Load Two Sided Sign Holder, PK10 (142715)
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft , Black/Yellow Hazard Stripe (IN-50-210I)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- PIP Touchscreen Utility Glove, S, Yellow, PK12 (HVY713SUTS/S)
- BAREBONES LIVING Barebones Classic Work Glove Olive, L/XL (GDN-021)
- SOFT SCRUB Latex Cleaning Gloves XL Yellow 2 pair (12324-26)
- MCR SAFETY Double Palm Glove, Nap-In Cotton, Large (9018CR)
- National Safety Apparel Gloves & Hand Protection