Shop All General Purpose Gloves
National Safety Apparel
Class 2 Glove KIT, Red, 9 Glove Size
Mfr # KITGC2R09-NR
Zoro # G110069765
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 9
- Includes 12 in Leather Protectors, Glove Bag
- Length 14 in
- Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E
- Electrical Insulating Glove Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Safety Apparel
- MFR # KITGC2R09-NR
- Zoro # G110069765
- UPC # 845811079445
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 9 |
Length | 14 in |
Details
Item | Electrical Glove Kit |
Includes | 12 in Leather Protectors, Glove Bag |
Standards | ANSI/ASTM D 120, CSA Z462, NFPA 70E |
Electrical Insulating Glove Color | Red |
Glove Color | Red |
Brand and Series | National Safety Apparel |
Max. Use Voltage | 17,000 V AC / 25,500 V DC |
Glove Hand Style | Left and Right |
Max. Use Voltage (AC) | 17,000V AC |
Glove Materials | Leather, Rubber |
Electrical Insulating Type | Type I |
Voltage Class | Class 2 |
Max. Use Voltage (DC) | 25,500V DC |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Leather, Rubber, Glove Size 9, Includes 12 in Leather Protectors, Glove Bag, Max. Use Voltage 17,000 V AC / 25,500 V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, Voltage Class Class 2, Electrical Insulating Glove Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP ANSI Class 2 hoop and loop Safety Vest, 2X-Large, Hi-Viz Orange (302-MVGOR-2X)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (77520 BLK SIZE 8H)
- KONG USA Ovalone Screw Carabiner Lunar White (412LD099PKK)
- SUPERGRIT 3" Stair nosing-4'6" length Yellow (231BF-YEL46)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- SUPERIOR GLOVE Leather, 1 PR (378GTAXOT-XL)
- GEMPLERS Gemplers Cowhide Gloves with Drawstring Wrist (99XL-GEMPLERS)
- MAXIFOAM PREMIUM VF, Coated Gloves, Nitrile, L, W/G, 43FJ92, PR (34-800V/L)
- WELLS LAMONT MENS CHORE GLOV OSFA 3PK (300F)
- National Safety Apparel Gloves & Hand Protection