Shop All General Purpose Gloves
National Safety Apparel
Class 2 Glove KIT, Red, 12 Glove Size
Mfr # KITGC2R12-NR
Zoro # G010069780
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 12
- Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E
- Length 14 in
- Includes 12 in Leather Protectors, Glove Bag
- Max. Use Voltage 17,000 V AC / 25,500 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITGC2R12-NR
- Zoro # G010069780
- UPC # 845811079476
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 12 |
Length | 14 in |
Details
Item | Electrical Glove Kit |
Standards | ANSI/ASTM D 120, CSA Z462, NFPA 70E |
Includes | 12 in Leather Protectors, Glove Bag |
Max. Use Voltage | 17,000 V AC / 25,500 V DC |
Max. Use Voltage (DC) | 25,500V DC |
Voltage Class | Class 2 |
Electrical Insulating Type | Type I |
Brand and Series | National Safety Apparel |
Glove Color | Red |
Glove Materials | Leather, Rubber |
Max. Use Voltage (AC) | 17,000V AC |
Glove Hand Style | Left and Right |
Electrical Insulating Glove Color | Red |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Leather, Rubber, Glove Size 12, Includes 12 in Leather Protectors, Glove Bag, Max. Use Voltage 17,000 V AC / 25,500 V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, Voltage Class Class 2, Electrical Insulating Glove Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Helmet Suspension (CLMBRSPN)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-LG)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, White-Blue, Size 9 (XAN3P/1053AZ517-09)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1012-B)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- ANSELL VF, Glove, Sz8,784RK1, PR (11819VP)
- ZETEX PLUS ZetexPlus 200 11" Mitts, PR1 (2100037)
- WATSON GLOVES Homegrown L Polyester/Spandex You Grow Girl Mulitcolored Gardening Gloves (197-L)
- CAT Gloves Utility Digital Camo L (CAT012270L)
- National Safety Apparel Gloves & Hand Protection