Shop All General Purpose Gloves
National Safety Apparel
Class 2 Glove KIT, Red, 10 Glove Size
Mfr # KITGC2R10-NR
Zoro # G410069786
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- Length 14 in
- Includes 12 in Leather Protectors, Glove Bag
- Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E
- Max. Use Voltage 17,000 V AC / 25,500 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITGC2R10-NR
- Zoro # G410069786
- UPC # 845811079452
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 10 |
Length | 14 in |
Details
Item | Electrical Glove Kit |
Includes | 12 in Leather Protectors, Glove Bag |
Standards | ANSI/ASTM D 120, CSA Z462, NFPA 70E |
Max. Use Voltage | 17,000 V AC / 25,500 V DC |
Glove Color | Red |
Max. Use Voltage (AC) | 17,000V AC |
Glove Materials | Leather, Rubber |
Electrical Insulating Type | Type I |
Electrical Insulating Glove Color | Red |
Brand and Series | National Safety Apparel |
Glove Hand Style | Left and Right |
Max. Use Voltage (DC) | 25,500V DC |
Voltage Class | Class 2 |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Leather, Rubber, Glove Size 10, Includes 12 in Leather Protectors, Glove Bag, Max. Use Voltage 17,000 V AC / 25,500 V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, Voltage Class Class 2, Electrical Insulating Glove Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, M (N1530-M)
- MOON AMERICAN Fire Hose Nozzle, 3/4 In., Black (517-071)
- TOUGH DUCK XL Hi-Vis T-Shirt, Black (S39211)
- SIGNMISSION OSHA Sign, Forklift Operators Must Wear Seatbelts And, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-SF-D-35-L-10626)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- MCR SAFETY Econ Weight 100 per Cotton Naturl, M, PK12 (9638SM)
- LFS GLOVE Wonder Grip Extra Tough Garden Gloves Small Sienna WG510S (LF37338)
- MCR SAFETY 2 Ply Loop In Kevlar Nitrile B, PK12 (9470K)
- MIDWEST QUALITY GLOVES MaxGrip LGXL ORG Glove (94-L/XL)
- National Safety Apparel General Purpose Gloves