Shop All General Purpose Gloves
National Safety Apparel
Class 2 Glove KIT, Black, 9 Glove Size
Mfr # KITGC2B09-NR
Zoro # G810069751
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 9
- Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E
- Includes 12 in Leather Protectors, Glove Bag
- Length 14 in
- Glove Materials Leather, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Safety Apparel
- MFR # KITGC2B09-NR
- Zoro # G810069751
- UPC # 845811074303
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 9 |
Length | 14 in |
Details
Item | Electrical Glove Kit |
Standards | ANSI/ASTM D 120, CSA Z462, NFPA 70E |
Includes | 12 in Leather Protectors, Glove Bag |
Glove Materials | Leather, Rubber |
Brand and Series | National Safety Apparel |
Glove Color | Black |
Glove Hand Style | Left and Right |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 17,000V AC |
Max. Use Voltage (DC) | 25,500V DC |
Voltage Class | Class 2 |
Max. Use Voltage | 17,000 V AC / 25,500 V DC |
Electrical Insulating Glove Color | Black |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Leather, Rubber, Glove Size 9, Includes 12 in Leather Protectors, Glove Bag, Max. Use Voltage 17,000 V AC / 25,500 V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, Voltage Class Class 2, Electrical Insulating Glove Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Dymo Prescription Label 2-3/4" x 2-1/8" White (LA-DYM-1012)
- SOF SOLE Shoe Laces, 45" L, Polyester, Red, PR (84740)
- RUST-OLEUM Anti-Slip Stair Nosing, 32in W, Fiberglass (292482)
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, S, 1 PR (9014-S (7))
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-8751E)
- MCR SAFETY Regular Weight Cotton Poly Finger, M, PK12 (9508SM)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: XL (DPG870XL)
- CONDOR Knit Gloves, L, White, PR (20GZ26)
- National Safety Apparel General Purpose Gloves