Shop All General Purpose Gloves
National Safety Apparel
Class 2 Glove KIT, Black, 8 Glove Size
Mfr # KITGC2B08-NR
Zoro # G610069746
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- Includes 12 in Leather Protectors, Glove Bag
- Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E
- Length 14 in
- Voltage Class Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITGC2B08-NR
- Zoro # G610069746
- UPC # 845811074280
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 8 |
Length | 14 in |
Details
Item | Electrical Glove Kit |
Includes | 12 in Leather Protectors, Glove Bag |
Standards | ANSI/ASTM D 120, CSA Z462, NFPA 70E |
Voltage Class | Class 2 |
Brand and Series | National Safety Apparel |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 25,500V DC |
Glove Hand Style | Left and Right |
Glove Materials | Leather, Rubber |
Max. Use Voltage (AC) | 17,000V AC |
Max. Use Voltage | 17,000 V AC / 25,500 V DC |
Glove Color | Black |
Electrical Insulating Glove Color | Black |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Leather, Rubber, Glove Size 8, Includes 12 in Leather Protectors, Glove Bag, Max. Use Voltage 17,000 V AC / 25,500 V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, Voltage Class Class 2, Electrical Insulating Glove Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, L, PR (9761)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-L (SV55B-2ZGD-L)
- BW TECHNOLOGIES Alligator Clip (BWC4-AG)
- BRADY Self-Laminating Blank Tags Polyester 2 in H x 3 in W Red 25/PK (101993)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7141)
- STEINER INDUSTRIES GLOVES XL (SB0215-X)
- CESTUS Work Gloves , RockHard Original #6209 PR (6207 L)
- PIP Seamless Knit, Cotton/Polyester, PK12 (35-CB110/L)
- National Safety Apparel Gloves & Hand Protection