Shop All General Purpose Gloves
National Safety Apparel
Class 2 Glove KIT, Black, 11 Glove Size
Mfr # KITGC2B11-NR
Zoro # G610069753
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 11
- Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E
- Length 14 in
- Includes 12 in Leather Protectors, Glove Bag
- Max. Use Voltage (DC) 25,500V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Safety Apparel
- MFR # KITGC2B11-NR
- Zoro # G610069753
- UPC # 845811074341
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 11 |
Length | 14 in |
Details
Item | Electrical Glove Kit |
Standards | ANSI/ASTM D 120, CSA Z462, NFPA 70E |
Includes | 12 in Leather Protectors, Glove Bag |
Max. Use Voltage (DC) | 25,500V DC |
Voltage Class | Class 2 |
Glove Color | Black |
Max. Use Voltage | 17,000 V AC / 25,500 V DC |
Max. Use Voltage (AC) | 17,000V AC |
Electrical Insulating Glove Color | Black |
Electrical Insulating Type | Type I |
Brand and Series | National Safety Apparel |
Glove Hand Style | Left and Right |
Glove Materials | Leather, Rubber |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Leather, Rubber, Glove Size 11, Includes 12 in Leather Protectors, Glove Bag, Max. Use Voltage 17,000 V AC / 25,500 V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, Voltage Class Class 2, Electrical Insulating Glove Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light LED Module Steady, Green (SL4-L120-G)
- CONDOR U-Block Vest, Class2 Orange/Red, L, ANSI Class: 2 (53YL10)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XL (SP14CB LN XL)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-120G)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- DEWALT DEWALT DPG218 RapidFit(TM) Slip On Glove (DPG218M)
- FORNEY Premium Pigskin Leather Utility Work Gloves Menfts L (53091)
- IRONCLAD PERFORMANCE WEAR Canine Rope Handler Glove, 1 PR (IEXT-K9-03-M)
- KONG USA Skin Size Medium Yellow, Black (95205N004KK)
- KINCO Kinco Cowhide Leather Palm Gloves (1500 XLG)
- National Safety Apparel Gloves & Hand Protection