Shop All General Purpose Gloves
National Safety Apparel
Class 2 Glove KIT, Black, 10 Glove Size
Mfr # KITGC2B10-NR
Zoro # G510069754
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E
- Includes 12 in Leather Protectors, Glove Bag
- Length 14 in
- Max. Use Voltage 17,000 V AC / 25,500 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITGC2B10-NR
- Zoro # G510069754
- UPC # 845811074327
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 10 |
Length | 14 in |
Details
Item | Electrical Glove Kit |
Standards | ANSI/ASTM D 120, CSA Z462, NFPA 70E |
Includes | 12 in Leather Protectors, Glove Bag |
Max. Use Voltage | 17,000 V AC / 25,500 V DC |
Max. Use Voltage (AC) | 17,000V AC |
Max. Use Voltage (DC) | 25,500V DC |
Glove Materials | Leather, Rubber |
Electrical Insulating Glove Color | Black |
Glove Hand Style | Left and Right |
Brand and Series | National Safety Apparel |
Voltage Class | Class 2 |
Glove Color | Black |
Electrical Insulating Type | Type I |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Leather, Rubber, Glove Size 10, Includes 12 in Leather Protectors, Glove Bag, Max. Use Voltage 17,000 V AC / 25,500 V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, Voltage Class Class 2, Electrical Insulating Glove Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Resistant Insole, Womens, 10" L, PR (PAMPR-W567)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness, 479T98 (479T98)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 8 ft L Red (170975)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK125)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- MCR SAFETY Knit Gloves, L, Orange, PVC Material, PK12 (9675LM)
- SUPERIOR GLOVE Knit Gloves, Blue/Green, Glove Size 8, PK12 (S10LXQ-8)
- CONDOR Lightweight Glove, Poly/Cottn, L, PR (3ZL55)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, XS, 1 Pair (5AJ52)
- DEXTERITY Nitrile Knit Gloves, Nylon, 9, PK12 (S13BFNT-9)
- National Safety Apparel General Purpose Gloves