Shop All General Purpose Gloves
National Safety Apparel
Class 00 Glove KIT, Yellow, 8 Glove Size
Mfr # KITGC00Y08-NR
Zoro # G510069747
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- Includes 10 in Leather Protectors, Glove Bag
- Length 11 in
- Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E
- Glove Materials Leather, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITGC00Y08-NR
- Zoro # G510069747
- UPC # 845811073887
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 8 |
Length | 11 in |
Details
Item | Electrical Glove Kit |
Includes | 10 in Leather Protectors, Glove Bag |
Standards | ANSI/ASTM D 120, CSA Z462, NFPA 70E |
Glove Materials | Leather, Rubber |
Brand and Series | National Safety Apparel |
Glove Hand Style | Left and Right |
Glove Color | Yellow |
Max. Use Voltage | 500 V AC / 750 V DC |
Voltage Class | Class 00 |
Electrical Insulating Glove Color | Yellow |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 500V AC |
Max. Use Voltage (DC) | 750V DC |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 8, Includes 10 in Leather Protectors, Glove Bag, Max. Use Voltage 500 V AC / 750 V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, Voltage Class Class 00, Electrical Insulating Glove Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 8,799LG1, PR (R-840VP)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex, Neoprene (EXO-MPLD-04-L)
- 5.11 Light-writing Patch, Sandstone, 500D Nylon (56121)
- SIGNMISSION 12 in Height, 1 in Width, Vinyl, 12" x 4.5", D-12 Gelato (D-12 Gelato)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- FORNEY Camo Utility Work Gloves Menfts L (53017)
- KINCO Lightweight Cotton Chore Gloves, Dozen Pair (808 L 12PK)
- MILWAUKEE TOOL Knit Gloves, Finished, Size 2XL (48-73-7124E)
- MCR SAFETY Economy Weight Cotton Poly Gray, M, PK12 (9639LM)
- National Safety Apparel General Purpose Gloves