Shop All General Purpose Gloves
National Safety Apparel
Class 00 Glove KIT, Yellow, 12 Glove Size
Mfr # KITGC00Y12-NR
Zoro # G410069779
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 12
- Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E
- Includes 10 in Leather Protectors, Glove Bag
- Length 11 in
- Voltage Class Class 00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITGC00Y12-NR
- Zoro # G410069779
- UPC # 845811073962
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 12 |
Length | 11 in |
Details
Item | Electrical Glove Kit |
Standards | ANSI/ASTM D 120, CSA Z462, NFPA 70E |
Includes | 10 in Leather Protectors, Glove Bag |
Voltage Class | Class 00 |
Brand and Series | National Safety Apparel |
Glove Materials | Leather, Rubber |
Electrical Insulating Glove Color | Yellow |
Max. Use Voltage (AC) | 500V AC |
Max. Use Voltage (DC) | 750V DC |
Max. Use Voltage | 500 V AC / 750 V DC |
Glove Color | Yellow |
Electrical Insulating Type | Type I |
Glove Hand Style | Left and Right |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 12, Includes 10 in Leather Protectors, Glove Bag, Max. Use Voltage 500 V AC / 750 V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, Voltage Class Class 00, Electrical Insulating Glove Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® O32007 American® Plain Front Overall, Yellow, 2XL (O32007.2X)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (9669M)
- ARIAT Relaxed Fit FR Jeans, Men's, 34/30 (10023467)
- DIGZ Grdn Gloves Rose Pickr L (7626-26)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- CONDOR Knit Gloves, L, Natural, PR (20GY82)
- MCR SAFETY 13 Gauge Powder Pink 2 Sided Pvc, M, PK12 (9614PM)
- LIFTOW LTD Battery Handling PPE Kit (WPL105)
- CONDOR Chore Gloves, Green, 16 oz., Cotton, PR (48UR62)
- National Safety Apparel Gloves & Hand Protection