Shop All General Purpose Gloves
National Safety Apparel
Class 00 Glove KIT, Red, 9 Glove Size
Mfr # KITGC00R09-NR
Zoro # G710069776
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 9
- Includes 10 in Leather Protectors, Glove Bag
- Length 11 in
- Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E
- Glove Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITGC00R09-NR
- Zoro # G710069776
- UPC # 845811073801
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 9 |
Length | 11 in |
Details
Item | Electrical Glove Kit |
Includes | 10 in Leather Protectors, Glove Bag |
Standards | ANSI/ASTM D 120, CSA Z462, NFPA 70E |
Glove Color | Red |
Glove Materials | Leather, Rubber |
Max. Use Voltage (AC) | 500V AC |
Electrical Insulating Type | Type I |
Voltage Class | Class 00 |
Max. Use Voltage | 500 V AC / 750 V DC |
Glove Hand Style | Left and Right |
Electrical Insulating Glove Color | Red |
Max. Use Voltage (DC) | 750V DC |
Brand and Series | National Safety Apparel |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 9, Includes 10 in Leather Protectors, Glove Bag, Max. Use Voltage 500 V AC / 750 V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, Voltage Class Class 00, Electrical Insulating Glove Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS PADDLE STOP/SLOW PLASTIC 24IN EGR SHE (03-822)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-2X)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 33 in Length (WELJE94233)
- EMERGENCY ZONE Honey Bucket-Complete Toilet Set (655H)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- FORNEY Premium Pigskin Leather Utility Work Gloves Menfts L (53091)
- MAGID KnitMaster Heavy Weight Machine Knit Gloves, 12PK (T693J)
- G-TEK POLYKOR VF, CTD Gloves, PolyKor Fiber, XL, 581P95, PR (16-560V/XL)
- SAFE HANDLER ECO Assembly Gloves, Large/X-Large, PR (SH-ES-LXL-797-ECO)
- National Safety Apparel General Purpose Gloves