Shop All General Purpose Gloves
National Safety Apparel
Class 00 Glove KIT, Red, 12 Glove Size
Mfr # KITGC00R12-NR
Zoro # G710069769
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 12
- Length 11 in
- Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E
- Includes 10 in Leather Protectors, Glove Bag
- Max. Use Voltage (AC) 500V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Safety Apparel
- MFR # KITGC00R12-NR
- Zoro # G710069769
- UPC # 845811073863
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 12 |
Length | 11 in |
Details
Item | Electrical Glove Kit |
Standards | ANSI/ASTM D 120, CSA Z462, NFPA 70E |
Includes | 10 in Leather Protectors, Glove Bag |
Max. Use Voltage (AC) | 500V AC |
Max. Use Voltage (DC) | 750V DC |
Max. Use Voltage | 500 V AC / 750 V DC |
Electrical Insulating Glove Color | Red |
Glove Materials | Leather, Rubber |
Electrical Insulating Type | Type I |
Glove Color | Red |
Glove Hand Style | Left and Right |
Voltage Class | Class 00 |
Brand and Series | National Safety Apparel |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 12, Includes 10 in Leather Protectors, Glove Bag, Max. Use Voltage 500 V AC / 750 V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, Voltage Class Class 00, Electrical Insulating Glove Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (GSK116VS)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65444)
- ANSELL Scorpio Neoprene Coated Gloves, L (212512)
- TR INDUSTRIAL Clear Visor for Forestry Safety Helmet (TR88011-CVR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- MCR SAFETY Chore Mitten Cotton Poly Blend L, PK12 (8900L)
- MECHANIX WEAR Mechanix Wear Utility Leather Work Gloves, Black, Extra Large (H15-05-011)
- MCR SAFETY Knit Gloves, L, Orange, PVC Material, PK12 (9675LM)
- MCR SAFETY Orange Double Palm Gloves 9018Do, PK12 (9018DO)
- National Safety Apparel General Purpose Gloves