Shop All General Purpose Gloves
National Safety Apparel
Class 00 Glove KIT, Red, 11 Glove Size
Mfr # KITGC00R11-NR
Zoro # G410069755
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 11
- Includes 10 in Leather Protectors, Glove Bag
- Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E
- Length 11 in
- Voltage Class Class 00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITGC00R11-NR
- Zoro # G410069755
- UPC # 845811073849
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 11 |
Length | 11 in |
Details
Item | Electrical Glove Kit |
Includes | 10 in Leather Protectors, Glove Bag |
Standards | ANSI/ASTM D 120, CSA Z462, NFPA 70E |
Voltage Class | Class 00 |
Glove Color | Red |
Max. Use Voltage | 500 V AC / 750 V DC |
Max. Use Voltage (DC) | 750V DC |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 500V AC |
Glove Hand Style | Left and Right |
Glove Materials | Leather, Rubber |
Electrical Insulating Glove Color | Red |
Brand and Series | National Safety Apparel |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 11, Includes 10 in Leather Protectors, Glove Bag, Max. Use Voltage 500 V AC / 750 V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, Voltage Class Class 00, Electrical Insulating Glove Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Watch Your Head, 10"x7", LCU4-0381-NA_10X7 (LCU4-0381-NA_10X7)
- ACCUFORM SAFETY LABEL MATERIALS FOR RECYCLE 6 MHZW45PSP (MHZW45PSP)
- 2W INTERNATIONAL Flame Retardant Safety Vest, X-Large, Lime, Class 2 (FR-M7048C-2 XL)
- BRADY Traffic Sign, 18 in H, 12" W, Plastic, Rectangle, English, 124402 (124402)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- MCR SAFETY Work Gloves, Leather, Large, 2 Gloves/PR, Cream (MCSCRW3215L)
- CONDOR Canvas Gloves, Cotton/Poly, S, Natural, PR (2UUH1)
- BOSS GRIP GLOVES TACTILE BK L (B31181-L)
- MAGID KnitMaster Lightweight 7gauge Knit Gloves, 12PK (T132)
- National Safety Apparel Gloves & Hand Protection