Shop All General Purpose Gloves
National Safety Apparel
Class 00 Glove KIT, Red, 10 Glove Size
Mfr # KITGC00R10-NR
Zoro # G910069743
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E
- Length 11 in
- Includes 10 in Leather Protectors, Glove Bag
- Electrical Insulating Glove Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITGC00R10-NR
- Zoro # G910069743
- UPC # 845811073825
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 10 |
Length | 11 in |
Details
Item | Electrical Glove Kit |
Standards | ANSI/ASTM D 120, CSA Z462, NFPA 70E |
Includes | 10 in Leather Protectors, Glove Bag |
Electrical Insulating Glove Color | Red |
Max. Use Voltage (AC) | 500V AC |
Glove Materials | Leather, Rubber |
Electrical Insulating Type | Type I |
Glove Hand Style | Left and Right |
Brand and Series | National Safety Apparel |
Max. Use Voltage (DC) | 750V DC |
Glove Color | Red |
Voltage Class | Class 00 |
Max. Use Voltage | 500 V AC / 750 V DC |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 10, Includes 10 in Leather Protectors, Glove Bag, Max. Use Voltage 500 V AC / 750 V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, Voltage Class Class 00, Electrical Insulating Glove Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Crystal Clear Lens Color Temple Variety Safety Glasses(12-Pack) (BLSH-ESCR-CLLCT-SGA-12)
- CONDOR U-Block Vest, Class2 Orange/Red, L, ANSI Class: 2 (53YL10)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (20394)
- BRADY Number Tag, Brass, Series FP 051-075, PK25 (23669)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- PIP Econ Grade Cotton Glove, Mens, PK12 (90-908I)
- KINCO Chore Gloves, Cotton Flannel, L, Green, PR (818-L)
- BOSS Glove Jersey 8 Oz Brown Large (4020)
- PIP 21G, HPPE, FOAM NITRILE, A5 (16-351/L)
- National Safety Apparel General Purpose Gloves