Shop All General Purpose Gloves
National Safety Apparel
Class 00 Glove KIT, Black, 9 Glove Size
Mfr # KITGC00B09-NR
Zoro # G310069749
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 9
- Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E
- Includes 10 in Leather Protectors, Glove Bag
- Length 11 in
- Voltage Class Class 00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Safety Apparel
- MFR # KITGC00B09-NR
- Zoro # G310069749
- UPC # 845811073702
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 9 |
Length | 11 in |
Details
Item | Electrical Glove Kit |
Standards | ANSI/ASTM D 120, CSA Z462, NFPA 70E |
Includes | 10 in Leather Protectors, Glove Bag |
Voltage Class | Class 00 |
Electrical Insulating Glove Color | Black |
Max. Use Voltage (DC) | 750V DC |
Max. Use Voltage | 500 V AC / 750 V DC |
Electrical Insulating Type | Type I |
Glove Hand Style | Left and Right |
Max. Use Voltage (AC) | 500V AC |
Glove Color | Black |
Glove Materials | Leather, Rubber |
Brand and Series | National Safety Apparel |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 9, Includes 10 in Leather Protectors, Glove Bag, Max. Use Voltage 500 V AC / 750 V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, Voltage Class Class 00, Electrical Insulating Glove Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Number Label, 2, 3In H, PK5 (DWR-3-2-5)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1000-CA)
- ZORO SELECT Arctic Flagging Tape, Pink Glo, 150 ft (ARPG-200)
- MCR SAFETY .35Mm Neoprene Nylon Apron (800S4P)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- MCR SAFETY Memphis Flex Seamless 13 Gauge Nylon Knit Gloves, Small, Blue/Gray (96731S)
- SHOWA ESD Glove, 1 PR (AP800S-06)
- KLEIN TOOLS General Purpose Gloves, Large (60596)
- GREASE MONKEY Lo-Profile Auto Gloves - Large (103493)
- National Safety Apparel Gloves & Hand Protection