Shop All General Purpose Gloves
National Safety Apparel
Class 00 Glove KIT, Black, 12 Glove Size
Mfr # KITGC00B12-NR
Zoro # G710069752
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 12
- Includes 10 in Leather Protectors, Glove Bag
- Length 11 in
- Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E
- Glove Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITGC00B12-NR
- Zoro # G710069752
- UPC # 845811073764
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 12 |
Length | 11 in |
Details
Item | Electrical Glove Kit |
Includes | 10 in Leather Protectors, Glove Bag |
Standards | ANSI/ASTM D 120, CSA Z462, NFPA 70E |
Glove Color | Black |
Electrical Insulating Type | Type I |
Glove Materials | Leather, Rubber |
Glove Hand Style | Left and Right |
Max. Use Voltage | 500 V AC / 750 V DC |
Max. Use Voltage (DC) | 750V DC |
Electrical Insulating Glove Color | Black |
Brand and Series | National Safety Apparel |
Voltage Class | Class 00 |
Max. Use Voltage (AC) | 500V AC |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 12, Includes 10 in Leather Protectors, Glove Bag, Max. Use Voltage 500 V AC / 750 V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, Voltage Class Class 00, Electrical Insulating Glove Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Flip to Listen Reusable Soft Plastic Dual Mode Ear Plugs, Flanged Shape, 24 dB, Green, 50 PK (6770)
- HEXARMOR Cut-Resistant Gloves, 2XL, PR (3092-XXL (11))
- BRADY Label, 2 in W, Outdoor, Black (M7C-2000-595-BK)
- MAGID DROC GPD546 Hyperon Blend Polyurethane Palm Coated Gloves Cut Level A2 (GPD546-9)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- HANDGARDS Comfortfit Powder Free Latex Free One Size Embossed Poly Glove, PK1000 (303120273)
- CONDOR Knit Glove, Poly/Cotton, S, PK144 (4NMU8)
- BOSS Glove Goatskin Spandex Bck Xl (4047X)
- CESTUS Work Gloves , HandMax Safety #6085 PR (6085 2XL)
- National Safety Apparel General Purpose Gloves