Shop All General Purpose Gloves
National Safety Apparel
Class 00 Glove KIT, Black, 10 Glove Size
Mfr # KITGC00B10-NR
Zoro # G810069744
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- Includes 10 in Leather Protectors, Glove Bag
- Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E
- Length 11 in
- Voltage Class Class 00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITGC00B10-NR
- Zoro # G810069744
- UPC # 845811073726
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 10 |
Length | 11 in |
Details
Item | Electrical Glove Kit |
Includes | 10 in Leather Protectors, Glove Bag |
Standards | ANSI/ASTM D 120, CSA Z462, NFPA 70E |
Voltage Class | Class 00 |
Max. Use Voltage (AC) | 500V AC |
Glove Materials | Leather, Rubber |
Electrical Insulating Type | Type I |
Glove Color | Black |
Max. Use Voltage | 500 V AC / 750 V DC |
Electrical Insulating Glove Color | Black |
Max. Use Voltage (DC) | 750V DC |
Glove Hand Style | Left and Right |
Brand and Series | National Safety Apparel |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 10, Includes 10 in Leather Protectors, Glove Bag, Max. Use Voltage 500 V AC / 750 V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, Voltage Class Class 00, Electrical Insulating Glove Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Blue Frame, Blue Mirror, Blue Mirror Scratch-Resistant (15287)
- ACCUFORM Fire Extinguisher Sign, 12X9", WHT/R, Width: 14" (SBPSP391)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, This Is Not An Exit Sign, Landscape (OS-NS-P-710-L-18636)
- MILWAUKEE TOOL Full Brim Black Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1131)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- G-FORCE G5 Racing Gloves; Black - Medium (GFR4101MEDBK)
- MCR SAFETY Gloves, Nylon Knit, Medium, Blue/Gray, PK12 (MCR 96731M)
- MCR SAFETY Coated Gloves, L, Natural, Unlined, PK12 (8100A)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7140E)
- National Safety Apparel General Purpose Gloves