Shop All General Purpose Gloves
National Safety Apparel
Class 0 Glove KIT, Yellow, 8 Glove Size
Mfr # KITGC0Y08-NR
Zoro # G910069750
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- Includes Glove Bag, Leather Glove Protectors
- Length 11 in
- Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269
- Voltage Class Class 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITGC0Y08-NR
- Zoro # G910069750
- UPC # 845811074181
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 8 |
Length | 11 in |
Details
Item | Electrical Glove Kit |
Includes | Glove Bag, Leather Glove Protectors |
Standards | ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269 |
Voltage Class | Class 0 |
Glove Materials | Leather, Rubber |
Glove Color | Yellow |
Max. Use Voltage (AC) | 1,000V AC |
Max. Use Voltage | 1,000 V AC / 1,500 V DC |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 1,500V DC |
Brand and Series | National Safety Apparel |
Electrical Insulating Glove Color | Yellow |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Yellow, Electrical Insulating Type Type I, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 8, Includes Glove Bag, Leather Glove Protectors, Max. Use Voltage 1,000 V AC / 1,500 V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269, Voltage Class Class 0, Electrical Insulating Glove Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Traeger Trucker Hat Brown Duck One Size Fits Most (TRG202BDAL)
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue (SZNGNPRLG1MCT)
- VIKING Viking Safety Poly/Cotton LS T-Grn (6015G-M)
- BADGER Vehicle Mount Bracket, Strap Bracket, For Tank Weight 2.75 lb (MB-250B)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- KINCO Kinco Cowhide Leather Palm Gloves (1500 XLG)
- PERFORMANCE TOOL Performance Tech Glove Large, W89000 (W89000)
- SAFE HANDLER Ultra Stretch Grip Gloves, Red, OSFM, PR (BLSH-ESRG-18R)
- MCR SAFETY Knit Gloves, Glove Size XS, PK12 (967315XS)
- National Safety Apparel General Purpose Gloves