Shop All General Purpose Gloves
National Safety Apparel
Class 0 Glove KIT, Yellow, 11 Glove Size
Mfr # KITGC0Y11-NR
Zoro # G110069758
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 11
- Length 11 in
- Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269
- Includes Glove Bag, Leather Glove Protectors
- Max. Use Voltage (DC) 1,500V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITGC0Y11-NR
- Zoro # G110069758
- UPC # 845811074242
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 11 |
Length | 11 in |
Details
Item | Electrical Glove Kit |
Standards | ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269 |
Includes | Glove Bag, Leather Glove Protectors |
Max. Use Voltage (DC) | 1,500V DC |
Max. Use Voltage | 1,000 V AC / 1,500 V DC |
Glove Materials | Leather, Rubber |
Max. Use Voltage (AC) | 1,000V AC |
Electrical Insulating Type | Type I |
Brand and Series | National Safety Apparel |
Voltage Class | Class 0 |
Glove Color | Yellow |
Electrical Insulating Glove Color | Yellow |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Yellow, Electrical Insulating Type Type I, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 11, Includes Glove Bag, Leather Glove Protectors, Max. Use Voltage 1,000 V AC / 1,500 V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269, Voltage Class Class 0, Electrical Insulating Glove Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- ERB SAFETY Safety Vest, Break Away, Mesh, Class 2, S320, Hi-Viz Lime, XL (61102)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 50 PK, Fuchsia (FP-N-50-L-FUS)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-34-427)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- WELLS LAMONT MENS HYDRAHYDE GLOVE M (1168M)
- BRITE-STRIKE Illuminated, Marine Sport Gloves, XL (PBG-XL)
- BIG TIME PRODUCTS Large Grease Monkey Gorilla Grip Gloves (BI311073)
- ANSELL Knit Gloves, Black Knit, 11, PR (11591)
- National Safety Apparel General Purpose Gloves