Shop All General Purpose Gloves
National Safety Apparel
Class 0 Glove KIT, Yellow, 10 Glove Size
Mfr # KITGC0Y10-NR
Zoro # G510069778
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- Includes Glove Bag, Leather Glove Protectors
- Length 11 in
- Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269
- Max. Use Voltage (DC) 1,500V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Safety Apparel
- MFR # KITGC0Y10-NR
- Zoro # G510069778
- UPC # 845811074228
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 10 |
Length | 11 in |
Details
Item | Electrical Glove Kit |
Includes | Glove Bag, Leather Glove Protectors |
Standards | ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269 |
Max. Use Voltage (DC) | 1,500V DC |
Max. Use Voltage (AC) | 1,000V AC |
Glove Color | Yellow |
Voltage Class | Class 0 |
Electrical Insulating Glove Color | Yellow |
Glove Materials | Leather, Rubber |
Electrical Insulating Type | Type I |
Brand and Series | National Safety Apparel |
Max. Use Voltage | 1,000 V AC / 1,500 V DC |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Yellow, Electrical Insulating Type Type I, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 10, Includes Glove Bag, Leather Glove Protectors, Max. Use Voltage 1,000 V AC / 1,500 V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269, Voltage Class Class 0, Electrical Insulating Glove Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-8/M)
- ZORO SELECT Lockout Padlock, KD, Blue, 3"H (48JT75)
- LITTLE GIANT Forkliftable Drum Spill Containment Platform, 66 gal Spill Capacity, 4 Drum, 4,000 lb, Steel (SST-5151)
- CONDOR Hot Mill Gloves, White/Rust, XL, PR (4A277)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- MCR SAFETY Regular Weight Cotton Poly Gray, S, PK12 (9637S)
- HESTRA Durable, synthetic suede work gloves, PR (BETA TOUCH)
- MCR SAFETY Heavy Weight Cotton Poly Blend Na, L, PK12 (9506L)
- MCR SAFETY Knit Gloves, Glove Size M, PK12 (96715M)
- National Safety Apparel Gloves & Hand Protection