Shop All General Purpose Gloves
National Safety Apparel
Class 0 Glove KIT, Red, 9 Glove Size
Mfr # KITGC0R09-NR
Zoro # G910069781
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 9
- Length 11 in
- Includes Glove Bag, Leather Glove Protectors
- Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269
- Electrical Insulating Type Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Safety Apparel
- MFR # KITGC0R09-NR
- Zoro # G910069781
- UPC # 845811074105
- Country of Origin Pakistan
- Category General Purpose Gloves
Dimensions
Glove Size | 9 |
Length | 11 in |
Details
Item | Electrical Glove Kit |
Includes | Glove Bag, Leather Glove Protectors |
Standards | ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269 |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 1,000V AC |
Glove Color | Red |
Voltage Class | Class 0 |
Max. Use Voltage (DC) | 1,500V DC |
Electrical Insulating Glove Color | Red |
Glove Materials | Leather, Rubber |
Max. Use Voltage | 1,000 V AC / 1,500 V DC |
Brand and Series | National Safety Apparel |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Red, Electrical Insulating Type Type I, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 9, Includes Glove Bag, Leather Glove Protectors, Max. Use Voltage 1,000 V AC / 1,500 V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269, Voltage Class Class 0, Electrical Insulating Glove Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Leather Impact Glove, L, PR (LMP-75-010)
- PIP Latex Coated Gloves, Palm Coverage, Natural/Red, L, 12PK (39-C121/L)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (234)
- VOSS SIGNS 18 W, 0.2 H, Aluminum (V26)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- GRIP GARDS Gloves Stretch Clear Large, PK1000 (303363303)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, Large, 1 Pair (5JK50)
- HEXARMOR Safety Gloves, 10/XL, Nylon, Black, PR (3006-XL (10))
- MAGID TouchMaster Heavyweight Lisle Machine Knit Gloves, 12PK (14-670-KW)
- National Safety Apparel Gloves & Hand Protection