Shop All General Purpose Gloves
National Safety Apparel
Class 0 Glove KIT, Red, 12 Glove Size
Mfr # KITGC0R12-NR
Zoro # G510069785
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 12
- Length 11 in
- Includes Glove Bag, Leather Glove Protectors
- Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269
- Max. Use Voltage 1,000 V AC / 1,500 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITGC0R12-NR
- Zoro # G510069785
- UPC # 845811074167
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 12 |
Length | 11 in |
Details
Item | Electrical Glove Kit |
Includes | Glove Bag, Leather Glove Protectors |
Standards | ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269 |
Max. Use Voltage | 1,000 V AC / 1,500 V DC |
Electrical Insulating Glove Color | Red |
Glove Color | Red |
Brand and Series | National Safety Apparel |
Max. Use Voltage (DC) | 1,500V DC |
Max. Use Voltage (AC) | 1,000V AC |
Glove Materials | Leather, Rubber |
Voltage Class | Class 0 |
Electrical Insulating Type | Type I |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Red, Electrical Insulating Type Type I, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 12, Includes Glove Bag, Leather Glove Protectors, Max. Use Voltage 1,000 V AC / 1,500 V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269, Voltage Class Class 0, Electrical Insulating Glove Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Tag, 7 in Height, 4 in (4ZH16)
- 3M DBI-SALA SecuraSpan I-Beam HLL Stanchion Intermediate Bracket (7400008)
- JOMAC Heat Resist Gloves, White, Terry Cloth, PR (422-5-LS)
- NEW BALANCE Athletic Shoe, EE, 10, Blue, PR (MIDEVOLBL-10-2E)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- HESTRA Ultra-durable, Long Lasting DuraTan S, PR (DURATAN FLEX)
- ENDURA Gloves, White, L Glove Size, PR (361DLX6L)
- BON TOOL Bon 11-420 Rubber Gloves, Size 11, .030 Thick, (Pr) (11-420)
- CONDOR Canvas Gloves, Cotton/Polyester, L, PR (3AD76)
- National Safety Apparel General Purpose Gloves