Shop All General Purpose Gloves
National Safety Apparel
Class 0 Glove KIT, Red, 11 Glove Size
Mfr # KITGC0R11-NR
Zoro # G110069772
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 11
- Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269
- Length 11 in
- Includes Glove Bag, Leather Glove Protectors
- Max. Use Voltage 1,000 V AC / 1,500 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITGC0R11-NR
- Zoro # G110069772
- UPC # 845811074143
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 11 |
Length | 11 in |
Details
Item | Electrical Glove Kit |
Standards | ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269 |
Includes | Glove Bag, Leather Glove Protectors |
Max. Use Voltage | 1,000 V AC / 1,500 V DC |
Glove Color | Red |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 1,000V AC |
Max. Use Voltage (DC) | 1,500V DC |
Glove Materials | Leather, Rubber |
Voltage Class | Class 0 |
Electrical Insulating Glove Color | Red |
Brand and Series | National Safety Apparel |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Red, Electrical Insulating Type Type I, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 11, Includes Glove Bag, Leather Glove Protectors, Max. Use Voltage 1,000 V AC / 1,500 V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269, Voltage Class Class 0, Electrical Insulating Glove Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWB3X0025CM)
- TAPCO Warning Light, (4) LED, Amber, Solar NiMH (3337-00002)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (1073-XXL (11))
- MCR SAFETY Leather Gloves, White, XL, PR (3611DTXL)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- BOSS Mens Indoor & Outdoor Cotton & Polyester Jersey Work Gloves; Brown - Large - 6 Pair (7802366)
- WELLS LAMONT Glove Lthr Cowsplit Xl (5130XL-NEW)
- BOSS V2 Flexi Grip Men's Indoor/Outdoor Hi-Viz Gloves Black/Green XL 1 pair (8412X)
- WONDER GRIP USA Wonder Grip Thermo Plus Gloves (WG338M)
- National Safety Apparel General Purpose Gloves