Shop All General Purpose Gloves
National Safety Apparel
Class 0 Glove KIT, Red, 10 Glove Size
Mfr # KITGC0R10-NR
Zoro # G810069775
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269
- Includes Glove Bag, Leather Glove Protectors
- Length 11 in
- Voltage Class Class 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITGC0R10-NR
- Zoro # G810069775
- UPC # 845811074129
- Country of Origin Pakistan
- Category General Purpose Gloves
Dimensions
Glove Size | 10 |
Length | 11 in |
Details
Item | Electrical Glove Kit |
Standards | ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269 |
Includes | Glove Bag, Leather Glove Protectors |
Voltage Class | Class 0 |
Glove Materials | Leather, Rubber |
Electrical Insulating Type | Type I |
Brand and Series | National Safety Apparel |
Glove Color | Red |
Max. Use Voltage | 1,000 V AC / 1,500 V DC |
Max. Use Voltage (AC) | 1,000V AC |
Max. Use Voltage (DC) | 1,500V DC |
Electrical Insulating Glove Color | Red |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Red, Electrical Insulating Type Type I, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 10, Includes Glove Bag, Leather Glove Protectors, Max. Use Voltage 1,000 V AC / 1,500 V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269, Voltage Class Class 0, Electrical Insulating Glove Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 14 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 14M)
- ILC DOVER Filter, HEPA, Magenta, 50 PK, NIOSH TC-21C-0848 (S-4002-25)
- C.H. HANSON Tag Id Blank, 76S (41273)
- WERNER Decoil Tie-Back/Adjustable Single Le 6ft (C311103)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- MCR SAFETY Cotton/Polyester Fingerless Dots, PK12 (9508XLM)
- MECHANIX WEAR Mechanix Wear CG Heavy Duty Black Leather Gloves, Extra Large (CG40-75-011)
- CONDOR Knit Glove, Poly/Cotton, XS, PR (5AJ51)
- MECHANIX WEAR FastFit Work Gloves, Black/Gray, Large, Pair (MFF-05-010)
- National Safety Apparel General Purpose Gloves