Shop All General Purpose Gloves
National Safety Apparel
Class 0 Glove KIT, Black, 9 Glove Size
Mfr # KITGC0B09-NR
Zoro # G410069748
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 9
- Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269
- Includes Glove Bag, Leather Glove Protectors
- Length 11 in
- Max. Use Voltage (AC) 1,000V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITGC0B09-NR
- Zoro # G410069748
- UPC # 845811074006
- Country of Origin Pakistan
- Category General Purpose Gloves
Dimensions
Glove Size | 9 |
Length | 11 in |
Details
Item | Electrical Glove Kit |
Standards | ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269 |
Includes | Glove Bag, Leather Glove Protectors |
Max. Use Voltage (AC) | 1,000V AC |
Glove Color | Black |
Max. Use Voltage | 1,000 V AC / 1,500 V DC |
Glove Materials | Leather, Rubber |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 1,500V DC |
Brand and Series | National Safety Apparel |
Electrical Insulating Glove Color | Black |
Voltage Class | Class 0 |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Black, Electrical Insulating Type Type I, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 9, Includes Glove Bag, Leather Glove Protectors, Max. Use Voltage 1,000 V AC / 1,500 V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269, Voltage Class Class 0, Electrical Insulating Glove Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft.L Positioning and Restraint Lanyard (C161106)
- ANSELL Chemical Resistant Sleeves, Vinyl, White (59-001)
- GEORGIA BOOT Size 12 Alloy Alloy Toe Boots, Brown (GB00550 M 120)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV713FO (S))
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- SOFT SCRUB Latex Cleaning Gloves M Yellow 2 pair (12322-26)
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves One Pair Black Large (IR32515)
- ANSELL Knit Gloves, 11/2XL, Grn/Blk, 10.31" L, PR (11-842)
- EXXO Cowhide Leather Work Gloves, Cut Resistant, Yellow, Medium, 3PK (9104-3)
- National Safety Apparel Gloves & Hand Protection