Shop All General Purpose Gloves
National Safety Apparel
Class 0 Glove KIT, Black, 12 Glove Size
Mfr # KITGC0B12-NR
Zoro # G810069768
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 12
- Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269
- Length 11 in
- Includes Glove Bag, Leather Glove Protectors
- Max. Use Voltage (AC) 1,000V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITGC0B12-NR
- Zoro # G810069768
- UPC # 845811074068
- Country of Origin Pakistan
- Category General Purpose Gloves
Dimensions
Glove Size | 12 |
Length | 11 in |
Details
Item | Electrical Glove Kit |
Standards | ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269 |
Includes | Glove Bag, Leather Glove Protectors |
Max. Use Voltage (AC) | 1,000V AC |
Electrical Insulating Glove Color | Black |
Max. Use Voltage (DC) | 1,500V DC |
Glove Color | Black |
Glove Materials | Leather, Rubber |
Brand and Series | National Safety Apparel |
Max. Use Voltage | 1,000 V AC / 1,500 V DC |
Electrical Insulating Type | Type I |
Voltage Class | Class 0 |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Black, Electrical Insulating Type Type I, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 12, Includes Glove Bag, Leather Glove Protectors, Max. Use Voltage 1,000 V AC / 1,500 V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269, Voltage Class Class 0, Electrical Insulating Glove Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIA Disposable Apron Box Holder (17491)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, XL, PR (377XL-09)
- APACHE MILLS Drainage Mat, Red, 7/8 in Thick, 5 ft W (3917101013x5)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 48 PK (67-308/XXL)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7140)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size L, 12PK (GL615L)
- MILWAUKEE TOOL Knit Gloves, Finished, Size 2XL (48-73-7134)
- WOMANSWORK Womanswork Digger Gloves (504-L)
- National Safety Apparel Gloves & Hand Protection