Shop All General Purpose Gloves
National Safety Apparel
Class 0 Glove KIT, Black, 10 Glove Size
Mfr # KITGC0B10-NR
Zoro # G310069770
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 10
- Length 11 in
- Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269
- Includes Glove Bag, Leather Glove Protectors
- Max. Use Voltage (DC) 1,500V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITGC0B10-NR
- Zoro # G310069770
- UPC # 845811074020
- Country of Origin Pakistan
- Category General Purpose Gloves
Dimensions
Glove Size | 10 |
Length | 11 in |
Details
Item | Electrical Glove Kit |
Standards | ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269 |
Includes | Glove Bag, Leather Glove Protectors |
Max. Use Voltage (DC) | 1,500V DC |
Glove Color | Black |
Voltage Class | Class 0 |
Max. Use Voltage (AC) | 1,000V AC |
Glove Materials | Leather, Rubber |
Max. Use Voltage | 1,000 V AC / 1,500 V DC |
Brand and Series | National Safety Apparel |
Electrical Insulating Glove Color | Black |
Electrical Insulating Type | Type I |
Description
Electrical Glove Kit, Brand and Series National Safety Apparel, Black, Electrical Insulating Type Type I, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 10, Includes Glove Bag, Leather Glove Protectors, Max. Use Voltage 1,000 V AC / 1,500 V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269, Voltage Class Class 0, Electrical Insulating Glove Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Hard Cap, Gray/Orange, PR (50903.50)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, XL, 12PK (9365XL)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-02/6FT)
- KLEIN TOOLS Tradesman Pro™ Shoe Covers, Large (55488)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- KONG USA Skin Size Medium Yellow, Black (95205N004KK)
- G-FORCE 4101XLGBK G5 Racing Gloves; Black - Extra Large (GFR4101XBK)
- SAFE HANDLER Super Grip Gloves, Blue/Black, Large/X-Large, PR (BLSH-MSRG-14-LXL1B)
- MCR SAFETY Knit Gloves, Glove Size S, PK12 (96715S)
- National Safety Apparel Gloves & Hand Protection