Shop All Flame Resistant & Arc Flash Pants
National Safety Apparel
Chaps, Aluminized Carbon Kevlar(R)
Mfr # L40NLNL40
Zoro # G1511002
original price:
$274.99
8% off
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 40 in
- Color Silver
- Material Aluminized OPF/Para-Aramid
- Closure Type Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Safety Apparel
- MFR # L40NLNL40
- Zoro # G1511002
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Universal |
Length | 40 in |
Overall Length | 40 in |
Size (Inseam x Max. Waist) | Universal |
Details
Item | Aluminized Chaps |
Color | Silver |
Material | Aluminized OPF/Para-Aramid |
Closure Type | Buckle |
Fabric Weight | 19 oz |
Standards | ASTM F1939, ASTM F955, B1, C4, D3, E3, EN 531 Performance Levels A |
Lining Material | Aluminized OPF/Para-Aramid |
Features | Aluminized Foot Flap, and Molten Metal Splash Hazards, Leather Crotch Reinforcement, Leather Strap at Waist with Belt Buckle for Adjustment, Provides Protection from Radiant Heat, Sparks |
EN ISO 11612 Radiant Heat Level | 4 |
EN ISO 11612 Iron Splash Level | 3 |
Adjustable Locations | Waist |
EN ISO 11612 Performance | Convective Heat (B) Level 1, Flame (A), Molten Aluminium Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4 |
Includes Lining | Yes |
Waist Closure | Buckle |
EN ISO 11612 Aluminum Splash Level | 3 |
Aluminized Material | OPF/Para-Aramid |
Meets ASTM F955 Pour Test | Yes |
Leg Closure | Buckle |
Ankle Closure | Buckle |
Description
Adjustable Locations Waist, Aluminized Material OPF/Para-Aramid, Ankle Closure Buckle, Color Silver, EN ISO 11612 Performance Convective Heat (B) Level 1, Flame (A), Molten Aluminium Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4, Fabric Weight 19 oz, Features Aluminized Foot Flap, and Molten Metal Splash Hazards, Leather Crotch Reinforcement, Leather Strap at Waist with Belt Buckle for Adjustment, Provides Protection from Radiant Heat, Sparks, Includes Lining Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Keep Electrical Panel Area Clear Sign, C167PB (C167PB)
- C.H. HANSON 15Piece Adjustable Single Number Stencil Set, 0 To 9, 1Beginner, 1Plain Ender, 1Dash And, 10006 (10006)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (20397)
- EPSON Continuous Label Roll Cartridge (250BWPX)
- NATIONAL SAFETY APPAREL Chaps, Aluminized Carbon Kevlar(R) (L40NLNL38)
- NATIONAL SAFETY APPAREL FR Long Underwear, Khaki, XL (U51FRSRXL)
- NATIONAL SAFETY APPAREL Pants, Aluminized Carbon Kevlar(R), 2XL (T45NL2XX32)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R), L (L05NLNLVCXXLG)
- NATIONAL SAFETY APPAREL National Safety Apparel Flame Resistant Control 2.0 Long Underwear, S, Navy (U52FKSRSM)
- NATIONAL SAFETY APPAREL CARBON ARMOUR Aluminized Thermobest Leggings, XL, Aluminized, (L05TATAVCXXXL)
- ARIAT Slim Adkins Straight Leg, Size 33" x "36 (10034625)
- National Safety Apparel Flame Resistant & Arc Flash Pants