Shop All Flame Resistant & Arc Flash Pants
National Safety Apparel
Chaps, Aluminized Carbon Kevlar(R)
Mfr # L40NLNL38
Zoro # G3158233
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 38 in
- Color Silver
- Material Aluminized OPF/Para-Aramid
- Closure Type Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # L40NLNL38
- Zoro # G3158233
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Universal |
Length | 38 in |
Overall Length | 38 in |
Size (Inseam x Max. Waist) | Universal |
Details
Item | Aluminized Chaps |
Color | Silver |
Material | Aluminized OPF/Para-Aramid |
Closure Type | Buckle |
Fabric Weight | 19 oz |
Standards | ASTM F1939, ASTM F955, B1, C4, D3, E3, EN 531 Performance Levels A |
Lining Material | Aluminized OPF/Para-Aramid |
Features | Aluminized Foot Flap, and Molten Metal Splash Hazards, Leather Crotch Reinforcement, Leather Strap at Waist with Belt Buckle for Adjustment, Provides Protection from Radiant Heat, Sparks |
Adjustable Locations | Waist |
Aluminized Material | OPF/Para-Aramid |
Leg Closure | Buckle |
EN ISO 11612 Radiant Heat Level | 4 |
EN ISO 11612 Iron Splash Level | 3 |
Waist Closure | Buckle |
Includes Lining | Yes |
EN ISO 11612 Aluminum Splash Level | 3 |
EN ISO 11612 Performance | Convective Heat (B) Level 1, Flame (A), Molten Aluminium Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4 |
Meets ASTM F955 Pour Test | Yes |
Ankle Closure | Buckle |
Description
Adjustable Locations Waist, Aluminized Material OPF/Para-Aramid, Ankle Closure Buckle, Color Silver, EN ISO 11612 Performance Convective Heat (B) Level 1, Flame (A), Molten Aluminium Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4, Fabric Weight 19 oz, Features Aluminized Foot Flap, and Molten Metal Splash Hazards, Leather Crotch Reinforcement, Leather Strap at Waist with Belt Buckle for Adjustment, Provides Protection from Radiant Heat, Sparks, Includes Lining Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVL)
- ULTRATECH Containment Utility Tray, 12 In. W (1060)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-CASLLF)
- ATRIX Forensic Trace Evidence Vacuum Cleaner (VACOS-F-GR)
- NATIONAL SAFETY APPAREL Pants, Aluminized Carbon Kevlar(R), 2XL (T45NL2XX32)
- NATIONAL SAFETY APPAREL Pants, Aluminized Carbon Kevlar(R), L (T45NLLGX32)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R), L (L05NLNLVCXXLG)
- NATIONAL SAFETY APPAREL National Safety Apparel Flame Resistant Control 2.0 Long Underwear, S, Navy (U52FKSRSM)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R) (L05NLNLVCXXXL)
- NATIONAL SAFETY APPAREL Pants, Aluminized Carbon Kevlar(R), XL (T45NLXLX32)
- CARHARTT Pants, Blue, Cotton, 34 x 32 In. (FRB100-DNM 34 32)
- National Safety Apparel Arc Flash and Flame Resistant Clothing