Shop All Flame Resistant & Arc Flash Overalls & Coveralls
National Safety Apparel
Bib Overall, 46" to 49" Fits Waist Size
Mfr # C45UQUQ402X32
Zoro # G9661576
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 40 cal/sq cm
- Arc Flash PPE Category 4
- Inseam 32 in
- Color Navy Blue
- Material UltraSoft(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # C45UQUQ402X32
- Zoro # G9661576
- UPC # 845811047468
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 46 in to 49 in |
Size - Body Type | Regular |
Minimum Chest Size | 49 in |
Maximum Chest Size | 53 in |
Waist Size | 46 in |
Maximum Waist Size | 49 in |
Minimum Waist Size | 46 in |
Size (Max. Waist x Inseam) | 49 in x 32 in |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Buckle, Color Navy, Fabric Weight 9 oz, Features Garments Embroidered with Arc Rating, Rib Knit Cuffs for Comfortable, Secure Fit, High-Visibility No, Includes Lining No, Inseam 32 in, Bib Overalls, Lining Material Not Applicable, Material Trade Name UltraSoft(R), Material Layers Westex(R) UltraSoft(R) Sateen, Maximum Chest Size 53 in, Maximum Waist Size 49 in, Minimum Chest Size 49 in, Minimum Waist Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Large (48-22-8912)
- VGUARD A23A2, Industrial Glove, 2.8 mil Palm, Vinyl, Powder-Free, X-Large, 1000 PK, Blue (A23A24)
- BRADY Label, White, Labels/Roll: 3000 (THT-180-492-3)
- KLEENGUARD Nemesis Rx Readers Prescription Safety Glasses, Diopter Strength: +2.50, Black Frame, Clear Lens (28627)
- NATIONAL SAFETY APPAREL ArcGuard 12 cal UltraSoft Flame Resistant Coverall, LG x 32, Navy, (C88UPLG32)
- NATIONAL SAFETY APPAREL ArcGuard 8 cal UltraSoft Flame Resistant Coverall, LG x 32, Navy, (C88UJLG32)
- NATIONAL SAFETY APPAREL Enespro ArcGuard Performance 40 cal Bib (ARC40B-SMR-NR)
- NATIONAL SAFETY APPAREL Flame-Resistant Coverall, Khaki, L, HRC2 (C88LILG32)
- NATIONAL SAFETY APPAREL DRIFIRE 4.4 Flame Resistant Coverall, M, Navy Blue, (DF2-450C-CA-NB-MD)
- NATIONAL SAFETY APPAREL Flame-Resistant Coverall, Khaki, M, HRC2 (C88LIMD32)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 44)
- National Safety Apparel Workwear and Protective Clothing