National Safety Apparel

Bib Overall, 33" to 35" Fits Waist Size


product price: $636.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • ATPV Rating 40 cal/sq cm
  • Arc Flash PPE Category 4
  • Inseam 32 in
  • Color Olive
  • Material RevoLite(TM)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Waist Size 33 in to 35 in
Maximum Chest Size 34 in
Size - Body Type Regular
Maximum Waist Size 35 in
Minimum Waist Size 33 in
Minimum Chest Size 31 in
Waist Size 33 in
Size (Max. Waist x Inseam) 35 in x 32 in

Description

ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Adjustable Strap, Color Olive, Fabric Weight 11.2 oz, Features Heavy-Duty, High-Visibility No, Includes Lining No, Inseam 32 in, Bib Overalls, Lining Material Not Applicable, Material Trade Name RevoLite(TM), Material Layers RevoLite(TM), Maximum Chest Size 34 in, Maximum Waist Size 35 in, Minimum Chest Size 31 in, Minimum Waist Size 33 in, Number of Inside Pockets 0, Number of Outside Pockets 4, Series 40 Cal Arcguard Revolite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.