Shop All Flame Resistant Sleeves
National Safety Apparel
Bib Apron, Aluminized, 36 In. L, 24 In. W
Mfr # A02NL24X36
Zoro # G0759096
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Sleeve Length 36 in
- Material OPF/Para-Aramid ( 19 oz )
- Fabric Weight 19 oz
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # A02NL24X36
- Zoro # G0759096
- Country of Origin United States
- Category Flame Resistant Sleeves
Dimensions
Size | Universal |
Sleeve Length | 36 in |
Width | 24 in |
Description
Adjustable Locations Neck, Waist, Aluminized Material OPF/Para-Aramid, Apron Type Bib Apron, Closure Style Waist and Neck Ties, Color Silver, EN ISO 11612 Performance Convective Heat (B) Level 1, Flame (A) Level 1, Molten Aluminum Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4, Fabric Weight 19 oz, Includes Lining Yes, Item Aluminized Apron, Length 36 in, Lining Material Aramid, Maximum Temperature- Molten Metal 2,800 Degrees F, Neck Closure Adjustable Snaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNDOW INDUSTRIES 25 gal Red Steel Fuel Caddy Gasoline, Kerosene (FC-25GC)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PS VINYL (DL42BP)
- NEVS 1/2" Color Coding Dots Green - Roll Form (DOT-12RL Green)
- MECHANIX WEAR Mechanics Gloves, S, Red, Form Fitting Trek Dry(R) (MFF-02-008)
- NATIONAL SAFETY APPAREL Flame-Resist Sleeve, Univ, 18In L, Blue, PR (S02TW00RG)
- NATIONAL SAFETY APPAREL Sleeves, Aluminized Carbon Kevlar(R), 18" (S02NL18)
- CONDOR Flame-Retardant Treated Cotton Sleeves, 17 in Length, Welding Sleeve, Green, 1 Pair (6NE10)
- TILLMAN 20In Grn Fr Bib (6120)
- IRONCAT Welding Cape Sleeve, Split Leather, Lrg (7000/L)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1034-18ES)
- CONDOR Flame Resistant Sleeve, Brown, Leather (5T180)
- National Safety Apparel Arc Flash and Flame Resistant Clothing