Shop All Arc Flash & Flame-Resistant Clothing Kits
National Safety Apparel
ArcGuard® KIT2CV112X08 12 cal/cm2 UltraSoft Arc Flash Kit with FR Coverall, 2XL, Glove Size 08
Mfr # KIT2CV112X08
Zoro # G805650056
product price: $1,325.99
/ea
Free Shipping & Returns
$1,325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KIT2CV112X08
- Zoro # G805650056
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Description
Arcguard kit2cv112x08 12 cal/cm2 ultrasoft arc flash kit with fr coverall, 2xl, glove size 08 includes: 12 cal/cm2 fr coverall made from ultrasoft 11 class 0 rubber voltage insulating gloves 10 leather glove protectors hard hat with arc flash face shield & chin cup safety glasses face shield unit bag glove bag gear bag approvals / standards compliant to astm f1506 for arc flash complies with osha 1910.269 compliant to nfpa 70e for arc flash compliant to csa z462 for arc flash (canada ul certified to nfpa 2112
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, L (SLW2LB RG L)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA7)
- DEFENDER SAFETY OPTIFENSE VS1 CLEAR Safety Glasses, ANSI Z87, 30pc per Box Black, 30PK (OF-VS1-06)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: XL (HW100FG (XL))
- NATIONAL SAFETY APPAREL ArcGuard® KIT4SC40XL10 40 cal Compliance Arc Flash Kit w/ Short Coat & Bib Overall, XL, Sz 10 (KIT4SC40XL10)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-MD-NR)
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, XL (KIT2TC8TPVBXLNG-NR)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, XL (KIT4SCLT40NGXL)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08MD09 8 cal/cm2 Arc Flash Kit with FR Coverall, MD, Glove Size 09 (KIT2CV08MD09)
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, 2X (KIT2TC8TPVB2XNG-NR)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- National Safety Apparel Arc Flash and Flame Resistant Clothing