Shop All Insulating Gloves
National Safety Apparel
ArcGuard FR Knit Glove, Gray, Regular,
Mfr # G16RGRG
Zoro # G208429167
$63.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Safety Apparel
- MFR # G16RGRG
- Zoro # G208429167
- UPC # 845811051250
- Country of Origin United States
- Category Insulating Gloves
Description
Arcguard fr knit glove, gray, regular, g16rgrg features: double layer rib knit cuff single glove layer stretches to allow for flexibility and dexterity can be used as a liner for voltage gloves for added comfort standards: astm f1506 osha 29 cfr 1910.269 nfpa 70e-2015 for arc flash csa z462-15 for arc flash canada
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A23A1, Vinyl Disposable Gloves, 2 mil Palm, Vinyl, Powder-Free, L, 1000 PK, Clear (A23A13)
- VISUAL WORKPLACE PVC-Board, Dark Blue, 6"X12 (15-1924-0612-608)
- CORTECH Evidence Pouch, 9 x 12 In, Clear (VP93465)
- ANSELL Cut-Resistant Sleeve, Black, A5 (11-290)
- NATIONAL SAFETY APPAREL ArcGuard 14inL Nomex/Kevlar Gloves, 65 cal, Caramel, (G51KDQT14)
- NATIONAL SAFETY APPAREL ArcGuard 12in Leather Glove Protectors, Size 10, (DWH12L10)
- NATIONAL SAFETY APPAREL ArcGuard® Class 00 ArcGuard Rubber Voltage Glove Kit, Black, Size 11, KITGC00B11 (KITGC00B11)
- NATIONAL SAFETY APPAREL ArcGuard® Class 2 Rubber Voltage Glove Kit, Yellow, Size 10, KITGC2Y10 (KITGC2Y10)
- NATIONAL SAFETY APPAREL ArcGuard® Class 2 Rubber Voltage Glove Kit, Black, Size 11, KITGC2B11 (KITGC2B11)
- NATIONAL SAFETY APPAREL ArcGuard Class 2 Rubber Voltage Gloves, Black, Size 10, (GC2B10)
- CONDOR Elec. Glove Protector, 11, Wht/Org/Grn, PR (3NEE5)
- National Safety Apparel Gloves & Hand Protection