Shop All Insulating Gloves
National Safety Apparel
ArcGuard® Class 2 Rubber Voltage Glove Kit, Yellow, Size 10, KITGC2Y10
Mfr # KITGC2Y10
Zoro # G105489561
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITGC2Y10
- Zoro # G105489561
- Country of Origin United States
- Category Insulating Gloves
Description
Arcguard class 2 rubber voltage glove kit, yellow, size 10, kitgc210y features: newly tested and stamped with test date must be put into use within 12 months of the test date once glove are issued for use, they must be tested within 6 months from the date they were issued to employees should be worn with 12" leather glove protectors leather glove protectors are not required to be marked with a date standards: nfpa 70e-2015 compliant for arc flash csa z462-15 compliant for arc flash (canada) meets astm d120, class 2, type 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR (5250XL)
- TILLMAN Welding Jacket, Cotton, Green, S (623036S)
- KINCO Cold Protection Gloves, XL, Yellow, PR (90HK-XL)
- HONEYWELL Eye Wash, Bottle, 4 oz. (203-32-000452-0000)
- NATIONAL SAFETY APPAREL ArcGuard® Class 00 ArcGuard Rubber Voltage Glove Kit, Black, Size 11, KITGC00B11 (KITGC00B11)
- NATIONAL SAFETY APPAREL ArcGuard Class 2 Rubber Voltage Gloves, Black, Size 10, (GC2B10)
- NATIONAL SAFETY APPAREL ArcGuard FR Knit Glove, Gray, Regular, (G16RGRG)
- NATIONAL SAFETY APPAREL ArcGuard® Class 2 Rubber Voltage Glove Kit, Black, Size 11, KITGC2B11 (KITGC2B11)
- NATIONAL SAFETY APPAREL ArcGuard 14inL Nomex/Kevlar Gloves, 65 cal, Caramel, (G51KDQT14)
- NATIONAL SAFETY APPAREL ArcGuard 12in Leather Glove Protectors, Size 10, (DWH12L10)
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011Y/9)
- National Safety Apparel Insulating Gloves